{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 40 | |
Drill depth for indexable insert drill up to | 6×D | |
Shank | ABS | |
Through-coolant | yes | |
suitable for drilling head | 40 mm - 45 mm | |
Reach L1 | 260 mm | |
Base body ⌀ d1 | 38.5 mm | |
Overall length Ltot | 310 mm | |
ABS® shank ⌀ Ds | 63 mm | |
Type of product | Indexable drill |
Article number | 236652 40 | |
EAN / GTIN | 4047109076297 | |
Manufacturer number | 1086638596 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |