KOMET KUB Trigon® indexable drill ABS 50, 3×D, ⌀ DC: 41mm

Article no.: 236635 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ABS
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Trigron®
Nominal ⌀ D 41
Drill depth for indexable insert drill up to 3×D
Shank ABS
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 123 mm
Overhang LA 173 mm
ABS® shank ⌀ Ds 50 mm
achievable maximum ⌀ offset 44 mm
Maximum adjustment limit Vmax 1.5 mm
ISO code indexable insert WOEX 06T304 34-...
Pack of insert screws 239652 10IP1 (2.8 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236635 41
EAN / GTIN 4047109099845
Manufacturer number V30 74101

Description

Version:

  • Special manufacturing procedure for extremely large flutes with very high rigidity.
  • Specific positioning of the indexable inserts for bores free of withdrawal marks and with precise dimensional stability(± 0.1 mm as a rule).
  • Internal coolant supply is directed to the cutting edges (sophisticated geometry, ideal for minimum lubrication).
  • 3 − 10 bar coolant pressure is sufficient.
  • For stationary and rotating applications.
  • Offset-axis drilling: dependent on ⌀ up to 1.5 mm.

Application:

With indexable inserts No. 236740237080.

Supplied with:

Clamp screws (without indexable inserts).

Note:

  • Note! A disc falls off when the drill exits. Risk of injury if the component is rotating! Please take safety precautions.
  • On request − left-hand cutting; − 2×D, − other ⌀; − special types − torsional vibration damper for ABS giving low-vibration machining, with maximum tool life and minimum noise level.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Trigon® indexable drill ABS 50, 3×D, ⌀ D<sub>C</sub>: 41mm

KOMET KUB Trigon® indexable drill ABS 50, 3×D, ⌀ DC: 41mm

on request
In stock
2 pieces in stock
US $ 605.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
US $ 497.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 609.00
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1 1
Drill depth for indexable insert drill up to 3×D 3×D 3×D
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes yes yes
Nominal ⌀ D 41 41 41
Shank ABS DIN 6535 HE, DIN 6595 ISO 9766
Pack of insert screws 239652 10IP1 (2.8 Nm) 239700 10IP (2.8 Nm) 239700 20IP (6.3 Nm)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart