KOMET® indexable insert 20-010

Article no.: 236610 20-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 26.40 / Piece
  • from 10 Piece
    US $ 22.00 / Piece
on request
In stock
72 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOGX 07T208-01
    Series KUB Pentron®
    Designation 20-010
    Grade BK7935
    Type Inox
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.12 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236610 20-010
    EAN / GTIN 4047109258365
    Manufacturer number W80 20010.087935

    Application Table

    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    160
    Ti > 850 N/mm²
    S
    75
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart