KOMET® indexable insert, BK6115, Designation type W80: 20-010

Article no.: 236607 20-010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 26.40 / Piece
  • from 10 Piece
    US $ 22.00 / Piece
on request
In stock
42 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 07T208-01
Series KUB Pentron®
Designation 20-010
Grade BK6115
Type GG(G)
Tool material Carbide
Feed f in steel < 900 N/mm2 0.12 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236607 20-010
EAN / GTIN 4047109181007
Manufacturer number W80 20010.086115

Application Table

GG(G)
K
120
wet maximum
 

Description

Note:

Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart