KOMET® indexable insert 46-010

Article no.: 236605 46-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 36.00 / Piece
  • from 10 Piece
    US $ 30.00 / Piece
on request
In stock
137 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOGX 130508-01
    Series KUB Pentron®
    Designation 46-010
    Grade BK8425
    Type Uni
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.13 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236605 46-010
    EAN / GTIN 4047109204461
    Manufacturer number W80 46010.088425

    Application Table

    Alu plastics
    N
    400
    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    260
    Steel < 750 N/mm²
    P
    240
    Steel < 900 N/mm²
    P
    220
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    160
    INOX < 900 N/mm²
    M
    150
    INOX > 900 N/mm²
    M
    150
    GG(G)
    K
    140
    Uni
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart