{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 36.5 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 185 mm | |
for inch ⌀ | 1 7/16 inch | |
Overhang LA | 212 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 110408 38-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 36,5 | |
EAN / GTIN | 4047109199941 | |
Manufacturer number | U45 33650 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank 36,5 mm
on request
In stock
2 pieces in stock
US $ 871.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 779.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 5×D | 5×D |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 110408 38-... | SOGX 110509 |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 40 | 40 |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 15IP (2.8 Nm) |
Machining strategy | HPC | HPC |