{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 31.5 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 160 mm | |
Overhang LA | 184 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 100408 32-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 31,5 | |
EAN / GTIN | 4047109198807 | |
Manufacturer number | U45 33150 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank, 5×D, ⌀ DC m7: 31,5mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 845.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 701.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 5×D | 4×D |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 100408 32-... | SOGX 100408 |
Nominal ⌀ D | 31.5 | 31.5 |
Shank | ISO 9766 | ISO 9766 |
Machining strategy | HPC | HPC |
Type of product | Indexable drill | Indexable drill |