{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 16.5 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 85 mm | |
Overhang LA | 102 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOGX 050204 12-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 16,5 | |
EAN / GTIN | 4047109191648 | |
Manufacturer number | U45 01650 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 16,5 mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 622.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 557.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Use for drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling |
Through-coolant | yes | yes |
Shank ⌀ Ds | 20 | 20 |
Shank length Ls | 50 | 50 |
Machining strategy | HPC | HPC |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 102 | 102 |