{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOEX 090408 | |
Designation | 32-010 | |
Grade | BK7935 | |
Type | ST900; Ti | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number | 236541 32-010 | |
EAN / GTIN | 4047109229594 | |
Manufacturer number | W83 32010.087935 |