KOMET® indexable insert, BK8425, Designation type W83: 32-010

Article no.: 236520 32-010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 27.60 / Piece
  • from 10 Piece
    US $ 23.00 / Piece
on request
In stock Available in 3-4 working days
856 pieces in stock 856 pieces available in 3-4 working days

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 090408
Designation 32-010
Grade BK8425
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Number of changes/inserts 4
maximum cutting depth ap max when side milling 1.1 mm
maximum cutting depth ap max when slot milling from solid 1.1 mm
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236520 32-010
EAN / GTIN 4047109103481
Manufacturer number W83 32010.088425

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
300
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
GG(G)
K
200
Uni
 
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart