{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nenn-⌀ D | 14 | |
Drill depth for indexable insert drill up to | 3×D | |
Schaft | ABS | |
Bohrverwendung | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Innenkühlung | yes | |
Reach L1 | 42 mm | |
Overhang LA | 77 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO-Code Wendeschneidplatte | SOEX 050204 13-.. | |
Wendeplattenschrauben-Set | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 108 mm | |
Type of product | Indexable drill |
Article number | 235505 14 | |
EAN / GTIN | 4047109090699 | |
Manufacturer number | U11 51402 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |