This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 14mm

Article no.: 235502 14

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 14
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 42 mm
Overhang LA 66 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
ISO code indexable insert SOEX 050204 13-..
Pack of insert screws 239652 6IP1 (0.6 Nm)
Number of cutting edges Z 1
Overall length L 116 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235502 14
Manufacturer number U11 61402

Description

Version:

With combination shank.
  • Optimised coolant channels for reliable chip evacuation.
  • Point angle 174° for almost flat-bottomed holes.

Application:

  • For stationary and rotating use.
  • For difficult drilling conditions (rolling scale, sloping surfaces of castings, interrupted cutting).
  • For bores with tolerance ± 0.2 mm.

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub> m7: 14mm

KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 14mm

on request
In stock
4 pieces in stock
US $ 404.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
US $ 317.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
US $ 486.00
plus VAT at the current rate Prices plus delivery costs
Drill depth for indexable insert drill up to 3×D 3×D 3×D 3×D
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
Through-coolant yes yes yes yes
Nominal ⌀ D 14 14 14 14
Shank DIN 6535 HE, DIN 6595 ISO 9766 ISO 9766 ABS
Reach L1 42 mm 42 mm 45 mm 42 mm
Type of product Indexable drill Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart