{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 05T304 F | |
Grade | HB7310 | |
Tool material | Carbide | |
Machining strategy | MTC | |
Feed f | 0.1 mm/rev. | |
Number of changes/inserts | 3 | |
Type of product | Indexable insert for drilling |
Article number | 232660 ALU | |
EAN / GTIN | 4045197346599 | |
Manufacturer number | 232660 ALU |
This article |
Recommendations |
|||
---|---|---|---|---|
WOEX 05T304 F, HB7310, Type: ALU
on request
In stock
109 pieces in stock
from
1
Pieces
US $ 16.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
152 pieces in stock
from
1
Pieces
US $ 11.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
181 pieces in stock
from
1
Pieces
US $ 13.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
from
1
Pieces
US $ 18.80
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.66
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | WOEX 05T304 F | WOEX 05T304 F | WOEX 06T304 F | WOEX 06T304 F |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HB7310 | HU7310 | HU7310 | HB7310 |
Type of product | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling |