{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 24 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 48 mm | |
Overhang LA | 72 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 128 mm | |
Type of product | Indexable drill |
Article number | 232298 24 | |
EAN / GTIN | 4045197676962 | |
Manufacturer number | 232298 24 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank 24 mm
on request
In stock
8 pieces in stock
US $ 372.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 468.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 368.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
ISO code indexable insert | WOEX 040304 | SOGX 080407 | SOMT093608 / XOMT093605 |
Shank ⌀ Ds | 25 | 32 | 32 |
Shank length Ls | 56 | 60 | 60 |
Reach L1 | 48 | 48 | 51 |
Overhang LA | 72 | 68 | 73 |