{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for flat drill size | 12; 13 | |
Internal ⌀ A | 19.05 mm | |
External ⌀ B | 44.45 mm | |
Height C | 22.23 mm | |
Coolant hose port | R 1/8 inch | |
Type of product | Coolant tube |
Article number | 232277 1 | |
EAN / GTIN | 4062406106102 | |
Manufacturer number | 232277 1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |