Base body MT shank, with through-coolant, 12×D, Type: 48

Article no.: 232275 48
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
12 pieces in stock 12 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Version: 12×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 12×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 48 mm - 65 mm
Reach L1 576 mm
Morse taper MT size 5
Clamping screws 232990 TX20
Type of product Indexable drill

Identification & Classification

Article number 232275 48
EAN / GTIN 4062406106096
Manufacturer number 232275 48
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal cooling.
For holes up to IT10 accuracy.
Straight fluted.

Note:

Further sizes available on request.
Reduce feed rates f by 10% and vc values by 30%.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart