{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 8×D | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 17.5 mm | |
Reach L1 | 114.3 mm | |
Morse taper MT size | 2 | |
Clamping screws | 232990 TX8 | |
Type of product | Indexable drill |
Article number | 232274 13 | |
EAN / GTIN | 4062406105990 | |
Manufacturer number | 232274 13 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Base body MT shank, with through-coolant 13
on request
In stock
3 pieces in stock
US $ 496.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
US $ 478.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
US $ 450.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 13 ;17.5 | 13 ;13.49 | 13 ;17.5 |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 8×D | 8×D | 8×D |
Through-coolant | yes | yes | yes |
Shank | Morse taper | ISO 9766 | ISO 9766 |
Shank length Ls | 48 | 50 | |
Type of product | Indexable drill | Indexable drill | Indexable drill |