Base body MT shank, without through-coolant, 12×D, Type: 48

Article no.: 232270 48
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Version: 12×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 12×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
Dia. range Dc 48 mm - 65 mm
Reach L1 576 mm
Morse taper MT size 5
Clamping screws 232990 TX20
Type of product Indexable drill

Identification & Classification

Article number 232270 48
EAN / GTIN 4045197717955
Manufacturer number 232270 48
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For holes up to IT10 accuracy.
Straight fluted.

Note:

Reduce feed rates f by 10% and vc values by 30%.
Further sizes available on request.
For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart