Base body MT shank, without through-coolant, 5×D, Type: 18

Article no.: 232260 18
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 5×D
  • Shank: Morse taper
  • Number of cutting edges Z: 2
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 5×D
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
Dia. range Dc 18 mm - 24 mm
Reach L1 171.5 mm
Morse taper MT size 3
Clamping screws 232990 TX9
Type of product Indexable drill

Identification numbers & Classifications

Article number 232260 18
EAN / GTIN 4045197592576
Manufacturer number 232260 18

Description

Version:

For holes up to IT10 accuracy.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart