{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 1.5×D | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Dia. range Dc | 48 mm - 65 mm | |
Reach L1 | 97.5 mm | |
Morse taper MT size | 5 | |
Clamping screws | 232990 TX20 | |
Type of product | Indexable drill |
Article number | 232257 48 | |
EAN / GTIN | 4045197717894 | |
Manufacturer number | 232257 48 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |