Base body Parallel shank, with through-coolant, 1.5×D, Type: 18

Article no.: 232240 18
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 1.5×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1.5×D
Shank ISO 9766
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 18 mm - 24 mm
Reach L1 36 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Clamping screws 232990 TX9
Type of product Indexable drill

Identification numbers & Classifications

Article number 232240 18
EAN / GTIN 4045197717740
Manufacturer number 232240 18

Description

Version:

For holes up to IT10 accuracy.
With internal cooling.
Straight fluted.

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Base body Parallel shank, with through-coolant, 1.5×D, Type: 18

Base body Parallel shank, with through-coolant, 1.5×D, Type: 18

on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days
US $ 348.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days
US $ 382.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
18 pieces in stock 18 pieces available in 3-4 working days
US $ 372.97
plus VAT at the current rate Prices plus delivery costs
Dia. range Dc 18 mm - 24 mm 18 mm - 18.99 mm 18 mm - 24 mm
Number of cutting edges Z 2 2 2
Version 1.5×D 1.5×D 1.5×D
Through-coolant yes yes yes
Shank ISO 9766 ISO 9766 Morse taper
Reach L1 36 mm 29 mm 36 mm
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart