{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 7IP | |
Thread | M2.5 | |
Length L | 5 mm | |
Tightening torque | 0.8 Nm | |
Type of product | Screw |
Article number | 229914 | |
EAN / GTIN | 5672388 | |
Manufacturer number | 5672388 |
This article |
Recommendations |
|
---|---|---|
Clamping screw
on request
In stock
Available in 3-4 working days
35 pieces in stock
35 pieces available in 3-4 working days
US $ 7.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
29 pieces in stock
29 pieces available in 3-4 working days
US $ 18.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 7IP | 7IP |
Tightening torque | 0.8 Nm | 0.9 Nm |
Thread | M2.5 | M2.5 |
Length L | 5 mm | 6.3 mm |
Type of product | Screw | Screw |