{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 20IP | |
Thread | M5 | |
Length L | 9.3 mm | |
Tightening torque | 6 Nm | |
Type of product | Screw |
Article number | 229900 | |
EAN / GTIN | 5673548 | |
Manufacturer number | 5673548 |
This article |
Recommendations |
|
---|---|---|
Clamping screw
on request
In stock
54 pieces in stock
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
213 pieces in stock
US $ 18.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 20IP | 20IP |
Tightening torque | 6 Nm | 5 Nm |
Thread | M5 | M5 |
Length L | 9.3 mm | 16.2 mm |
Type of product | Screw | Screw |