{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 170408 ER-N4 | |
Type | ST1400 | |
Corner radius | 0.8 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.09 − 0.16 mm | |
Type of product | Indexable insert for milling |
Article number | 227671 ST1400 | |
EAN / GTIN | 4960664609550 | |
Manufacturer number | TKB00415 |
This article |
Recommendations |
||
---|---|---|---|
BDMT 170408 ER-N4 ST1400
on request
In stock
68 pieces in stock
US $ 20.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48,995 pieces in stock
from
1
Pieces
US $ 16.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,349 pieces in stock
from
1
Pieces
US $ 19.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 | 0.8 | 0.8 |
ISO code indexable insert | BDMT 170408 ER-N4 | APFT 160408 PDTR | APMX 16..08 TR |
Tool material | Carbide | Carbide | Carbide |
Grade | PR1225 | HB7720 | HB7515 |
Type | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.09 − 0.16 | 0.14 | 0.14 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |