BDMT 170416 ER-JT ST1400

Article no.: 227553 ST1400
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
45 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 170416 ER-JT
Type ST1400
Corner radius 1.6 mm
Grade PR1825
Tool material Carbide
Feed fz per tooth 0.09 − 0.22 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227553 ST1400
EAN / GTIN 4960664028016

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.
Exactly 90° up to ap = 9 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart