{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15.7 mm | |
Overhang L1 | 40 mm | |
Overall length Ltot | 130 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 57 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.61 degrees | |
Ramping length L for αmax | 23.6 mm | |
suitable indexable insert | BDMT 170408 | |
Insert screw | 229709 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 227500 32/3L | |
EAN / GTIN | 4960664396184 | |
Manufacturer number | THN03255 |