{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Through-coolant | yes | |
ISO code indexable insert | BDMT 11T308 | |
Number of effective inserts Zeff | 4 | |
Number of indexable inserts | 24 | |
maximum cutting depth ap max | 55 mm | |
Overhang L1 | 64 mm | |
Overall length Ltot | 150 mm | |
Shank ⌀ Ds h6 | 32 mm | |
suitable indexable insert | BDMT 11T308 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227450 40/4 | |
EAN / GTIN | 4960664503773 | |
Manufacturer number | THN03820 |
This article |
Recommendations |
|
---|---|---|
90° indexable milling cutter MECH11, Plain shank, ⌀ D / Zeff: 40/4mm
on request
In stock
1 pieces in stock
US $ 1,154.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 1,557.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 64 mm | 69 mm |
Number of effective inserts Zeff | 4 | 4 |
Overall length Ltot | 150 mm | 131 mm |
Through-coolant | yes | yes |
suitable indexable insert | BDMT 11T308 | LO.U0904.. |
Setting angle κ | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill |