90° indexable milling cutter MECH11 32/4 mm

Article no.: 227450 32/4
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 1,014.84 / Piece
  • from 10 Piece
    US $ 845.70 / Piece
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 32 mm
    Shank type Plain shank
    Setting angle κ 90 degrees
    Milling application End milling
    Through-coolant yes
    ISO code indexable insert BDMT 11T308
    Number of effective inserts Zeff 4
    Number of indexable inserts 20
    maximum cutting depth ap max 46 mm
    Overhang L1 55 mm
    Overall length Ltot 140 mm
    Shank ⌀ Ds h6 32 mm
    suitable indexable insert BDMT 11T308
    Insert screw 229708 (T8; 1.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 227450 32/4
    EAN / GTIN 4960664503766
    Manufacturer number THN03811

    Description

    Version:

    Notched indexable inserts reduce the cutting forces and vibration. Comparatively larger cutting widths ae can be achieved with the same cutting depth ap. High productivity even on machines with low spindle power.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart