{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 11T308 ER-JT | |
Type | ST1400 | |
Corner radius | 0.8 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.07 − 0.11 mm | |
Type of product | Indexable insert for milling |
Article number | 227337 ST1400 | |
EAN / GTIN | 4960664609369 | |
Manufacturer number | TKB00361 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() BDMT 11T308 ER-JT ST1400
on request
In stock
19 pieces in stock
US $ 18.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48,915 pieces in stock
from
1
Pieces
US $ 16.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,349 pieces in stock
from
1
Pieces
US $ 19.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 | 0.8 | 0.8 |
ISO code indexable insert | BDMT 11T308 ER-JT | APFT 160408 PDTR | APMX 16..08 TR |
Tool material | Carbide | Carbide | Carbide |
Grade | PR1225 | HB7720 | HB7515 |
Type | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.07 − 0.11 | 0.14 | 0.14 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |