{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
⌀ D3 | 19 mm | |
Circular interpolation milling ⌀ Dmin | 44 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 0.64 degrees | |
Ramping length L for αmax | 18 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227315 25/3 | |
EAN / GTIN | 4960664672929 | |
Manufacturer number | THN03509 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Indexable milling cutter 90° MEC11T 25/3 mm
on request
In stock
2 pieces in stock
US $ 394.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
US $ 328.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 312.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 252.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 383.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Mounting thread M | M12 | M12 | M12 | M12 | M12 |
Milling application | Circular milling ;Ramping ;End milling | Circular milling ;Circular milling ;Ramping | End milling ;Circular milling ;Ramping | End milling | Corner milling |
Overall length Ltot | 35 | 35 | 35 | 35 | 30 |
Through-coolant | yes | yes | yes | yes | yes |
suitable indexable insert | BD.. 11T3 | AP.. 1335.. | AP.. 1003 | SO.. 0836.. | LO.U0904.. |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank | with threaded shank |