{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M10 | |
⌀ D3 | 14 mm | |
Circular interpolation milling ⌀ Dmin | 34 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 0.88 degrees | |
Ramping length L for αmax | 13 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227315 20/2 | |
EAN / GTIN | 4960664672905 | |
Manufacturer number | THN03506 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable milling cutter 90° MEC11T 20/2 mm
on request
In stock
2 pieces in stock
US $ 330.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 199.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 339.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling ;Ramping ;End milling | End milling | Corner milling |
Overall length Ltot | 30 | 30 | 28 |
Through-coolant | yes | yes | yes |
suitable indexable insert | BD.. 11T3 | SO.. 0836.. | LO.U0904.. |
Cutting edge ⌀ DC | 20 | 20 | 20 |
Setting angle κ | 90 | 90 | 90 |
Type of product | End / face mill | End / face mill | End / face mill |