Indexable milling cutter 90° MEC11T, with bore, ⌀ D / number of teeth Z: 40/5mm

Article no.: 227310 40/5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 5
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 10 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
⌀ D3 34 mm
Circular interpolation milling ⌀ Dmin 74 mm
Circular interpolation milling ⌀ Dmax 78 mm
Ramping angle αmax 0.35 degrees
Ramping length L for αmax 33 mm
suitable indexable insert BD.. 11T3
Insert screw 229708 (T8; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227310 40/5
EAN / GTIN 4960664437474
Manufacturer number THN03400

Description

Description:

MEC11T mill type with higher stability due to lower number of cutters than MECX. This enables higher feed rates per cutter.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MEC11T, with bore, ⌀ D / number of teeth Z: 40/5mm

Indexable milling cutter 90° MEC11T, with bore, ⌀ D / number of teeth Z: 40/5mm

on request
In stock
10 pieces in stock
US $ 384.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
US $ 360.06
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 5 5
Through-coolant yes yes
suitable indexable insert BD.. 11T3 AP.. 1335..
Shank type with bore with bore
Cutting edge ⌀ DC 40 mm 40 mm
⌀ D3 34 mm 37 mm
Ramping length L for αmax 33 mm 34.5 mm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart