Indexable milling cutter 90° MEC11T 25/3 mm

Article no.: 227305 25/3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 3
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 10 mm
Overhang L1 32 mm
Overall length Ltot 88 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 19 mm
Circular interpolation milling ⌀ Dmin 44 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 0.64 degrees
Ramping length L for αmax 18 mm
suitable indexable insert BD.. 11T3
Insert screw 229708 (T8; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227305 25/3
EAN / GTIN 4960664406579
Manufacturer number THN63183

Description

Description:

MEC11T mill type with higher stability due to lower number of cutters than MECX. This enables higher feed rates per cutter.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MEC11T  25/3 mm

Indexable milling cutter 90° MEC11T 25/3 mm

on request
In stock
5 pieces in stock
US $ 370.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 369.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
US $ 345.56
plus VAT at the current rate Prices plus delivery costs
Overhang L1 32 mm 49 mm 49 mm
Milling application Circular milling; Ramping; End milling End milling; Circular milling; Ramping Circular milling; Ramping; End milling
Shank type Weldon shank Weldon shank Weldon shank
Cutting edge ⌀ DC 25 mm 25 mm 25 mm
Shank ⌀ Ds h6 25 mm 25 mm 25 mm
Circular interpolation milling ⌀ Dmin 44 mm 47 mm 47 mm
Circular interpolation milling ⌀ Dmax 48 mm 48 mm 48 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart