{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overhang L1 | 32 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 19 mm | |
Circular interpolation milling ⌀ Dmin | 44 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 0.64 degrees | |
Ramping length L for αmax | 18 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227300 25/3 | |
EAN / GTIN | 4960664396108 | |
Manufacturer number | THN03183 |
This article |
Recommendations |
|
---|---|---|
Indexable milling cutter 90° MEC11T 25/3 mm
on request
In stock
3 pieces in stock
US $ 371.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 426.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 32 | 30 |
Through-coolant | yes | yes |
suitable indexable insert | BD.. 11T3 | LO.U0904.. |
Shank type | Plain shank | Plain shank |
Cutting edge ⌀ DC | 25 | 25 |
Setting angle κ | 90 | 90 |
Type of product | End / face mill | End / face mill |