{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 070302 ER-JS | |
Type | INOX | |
Corner radius | 0.2 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.05 − 0.08 mm | |
Type of product | Indexable insert for milling |
Article number | 227145 INOX | |
Manufacturer number | TKB00280 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
BDMT 070302 ER-JS INOX |
on request
In stock
774 pieces in stock
from
1
Pieces
US $ 17.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
580 pieces in stock
from
1
Pieces
US $ 16.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,950 pieces in stock
from
1
Pieces
US $ 20.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
223 pieces in stock
from
1
Pieces
US $ 16.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
80 pieces in stock
from
1
Pieces
US $ 17.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 | 0.2 | 0.2 | 0.2 | 0.2 | 0.2 |
ISO code indexable insert | BDMT 070302 ER-JS | APMT 133502 ER | APMT 060202 ER | APMT 100302 TR | APMT 060202 ER | APMT 133502 ER |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | PR1225 | HB7630 | HB7630 | HB7635 | HB8630 | HB8630 |
Type | INOX | INOX | INOX | INOX | INOX | INOX |
Feed fz per tooth | 0.05 − 0.08 | 0.18 | 0.08 | 0.12 | 0.08 | 0.18 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |