{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; End milling; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 45 mm | |
Circular interpolation milling ⌀ Dmin | 95 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Ramping angle αmax | 0.26 degrees | |
Ramping length L for αmax | 44.25 mm | |
suitable indexable insert | TOMT060508 | |
Insert screw | 229723 1 (10IP; 2.0 Nm) | |
Type of product | End / face mill |
Article number | 226420 50/5 | |
EAN / GTIN | 4960664914289 | |
Manufacturer number | THN08502 |
This article |
Recommendations |
|
---|---|---|
Indexable milling cutter 90° MEV 50/5 mm
on request
In stock
1 pieces in stock
US $ 617.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
US $ 441.02
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling; End milling; End milling | Corner milling; Circular milling; Ramping |
Through-coolant | yes | yes |
Shank type | with bore | with bore |
⌀ D3 | 45 mm | 44 mm |
Circular interpolation milling ⌀ Dmin | 95 mm | 94 mm |
Circular interpolation milling ⌀ Dmax | 98 mm | 98 mm |
Type of product | End / face mill | End / face mill |