Indexable milling cutter 90° MFWN 80/5 mm

Article no.: 225615 80/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 5
Shank type with bore
Setting angle κ 90 degrees
Milling application Plunging; End milling
Through-coolant yes
maximum cutting depth ap max 8 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert WNMU 0806..
Insert screw 229700 (T15; 4.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 225615 80/5
EAN / GTIN 4960664647682
Manufacturer number THN04701

Description

Version:

Milling cutter with double-sided indexable inserts.
The combination of approach angle, chip chamber design as well as the geometries and cutting angles of the indexable inserts ensure outstanding metal removal rates, chip clearance, working life, and low cutting forces, and hence high cost-effectiveness.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MFWN  80/5 mm

Indexable milling cutter 90° MFWN 80/5 mm

on request
In stock
2 pieces in stock
US $ 708.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
US $ 982.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 647.61
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 5 5 5
Mounting bore ⌀ 27 mm 27 mm 27 mm
Overall length Ltot 50 mm 50 mm 50 mm
suitable indexable insert WNMU 0806.. BG.. 15L5.. ZDHT 1505
Shank type with bore with bore with bore
Cutting edge ⌀ DC 80 mm 80 mm 80 mm
Setting angle κ 90 degrees 90 degrees 90 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart