This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

LOMU...08ER-SM 15

Article no.: 225232 15

Select article variation and quantity

Indexable insert size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOMU...08ER-SM
Type INOX
Corner radius 0.8 mm
Grade PR1225
Tool material Carbide
Feed fz per tooth 0.06 mm - 0.15 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225232 15
Manufacturer number TX781713

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
110
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MEGACOAT-coated indexable inserts with 4 edges − due to double-sided version. The high axial rake angle up to a maximum of 10° significantly reduces the cutting force.

Note:

Standard application values for ae=0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart