{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overhang L1 | 32 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | LOMU.. | |
Indexable insert size | 10 | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 225200 25/3 | |
EAN / GTIN | 4960664648153 | |
Manufacturer number | THN05021 |
This article |
Recommendations |
||
---|---|---|---|
Indexable milling cutter 90° MEW, Plain shank, ⌀ D / number of teeth Z: 25/3mm
on request
In stock
2 pieces in stock
US $ 396.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 426.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 448.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 4 |
Milling application | Plunging; End milling | Corner milling | Corner milling |
Overall length Ltot | 120 mm | 180 mm | 120 mm |
Through-coolant | yes | yes | yes |
Shank type | Plain shank | Plain shank | Plain shank |
Shank ⌀ Ds h6 | 25 mm | 25 mm | 25 mm |
Type of product | End / face mill | End / face mill | End / face mill |