PNEU 1205 ANER-GL GG

Article no.: 222818 GG
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 35.27 / Piece
  • from 10 Piece
    US $ 29.39 / Piece
on request
In stock
49 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert PNEU 1205 ANER-GL
    Type GG
    Grade PR1510
    Tool material Carbide
    Feed fz per tooth 0.06 − 0.25 mm
    Number of changes/inserts 10
    Coating coated
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 222818 GG
    EAN / GTIN 4960664671175

    Application Table

    GG(G)
    K
    180
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart