{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 15 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overhang L1 | 70 mm | |
Overall length Ltot | 131 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 47 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 1.43 degrees | |
Ramping length L for αmax | 14.4 mm | |
suitable indexable insert | SOMT.. | |
Indexable insert size | 10 | |
Insert screw | 229717 (15IP; 3.5 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 222055 32/3 | |
EAN / GTIN | 4960664707546 | |
Manufacturer number | THN07633 |
This article |
Recommendations |
|||
---|---|---|---|---|
High feed rate milling cutter MFH Harrier, Weldon shank, ⌀ D / number of teeth Z: 32/3mm
on request
In stock
2 pieces in stock
US $ 442.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 383.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 374.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 404.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 |
Overhang L1 | 70 mm | 40 mm | 40 mm | 40 mm |
Overall length Ltot | 131 mm | 100 mm | 100 mm | 100 mm |
suitable indexable insert | SOMT.. | POMX 0704.. | XDM.090416 | XOMU094812 |
Shank type | Weldon shank | Weldon shank | Weldon shank | Weldon shank |
Shank ⌀ Ds h6 | 32 mm | 32 mm | 32 mm | 32 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill |