{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Milling application | Plunging; Ramping; Circular milling | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 43 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 93 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Ramping angle αmax | 0.42 degrees | |
Ramping length L for αmax | 41.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Setting angle κ | 15 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 221965 50/8 | |
EAN / GTIN | 2050001929983 | |
Manufacturer number | TX781477 |
This article |
Recommendations |
|
---|---|---|
High feed rate milling cutter MFH mini, with bore, ⌀ D / number of effective cutting edges Z: 50/8mm
on request
In stock
18 pieces in stock
US $ 703.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 572.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Setting angle κ | 15 degrees | 20 degrees |
Through-coolant | yes | yes |
suitable indexable insert | LOGU 0303.. | ANGX10T308ZE.R |
⌀ D3 | 43 mm | 44 mm |
Ramping angle αmax | 0.42 degrees | 0.47 degrees |
Ramping length L for αmax | 41.3 mm | 42.4 mm |
Fz Helix | 0.8 | 0.8 |