MFH mini high feed rate milling cutter with bore, for indexable inserts LOGU, ⌀ D / number of effective cutting edges Z: 42/7mm

Article no.: 221965 42/7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Plunging; Ramping; Circular milling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 42 mm
Number of cutting edges Z 7
Shank type with bore
Milling application Plunging; Ramping; Circular milling
Through-coolant yes
Machining strategy HPC
⌀ D3 35 mm
maximum cutting depth ap max 1 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 77 mm
Circular interpolation milling ⌀ Dmax 82 mm
Ramping angle αmax 0.52 degrees
Ramping length L for αmax 33.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Setting angle κ 15 degrees
Fz Helix 0.8
Type of product Copy mill

Identification numbers & Classifications

Article number 221965 42/7
EAN / GTIN 2050001929976
Manufacturer number TX781872

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart