{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Milling application | Plunging; Ramping; Circular milling | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 35 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 77 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Ramping angle αmax | 0.52 degrees | |
Ramping length L for αmax | 33.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Setting angle κ | 15 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 221965 42/5 | |
Manufacturer number | TX782236 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |