{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 22 mm | |
Number of cutting edges Z | 4 | |
Shank type | with thread | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 15 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 37 mm | |
Circular interpolation milling ⌀ Dmax | 42 mm | |
Ramping angle αmax | 1.29 degrees | |
Ramping length L for αmax | 13.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number | 221960 22/4 | |
Manufacturer number | THN07512 |