{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 25 mm | |
maximum cutting depth ap max | 1 mm | |
Overhang L1 | 70 mm | |
Overall length Ltot | 131 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 57 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.74 degrees | |
Ramping length L for αmax | 23.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 221955 32/5 | |
EAN / GTIN | 4960664741403 | |
Manufacturer number | THN07627 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter MFH mini 32/5 mm
on request
Subsequent delivery
0 pieces in stock
US $ 469.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 383.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 |
Milling application | Circular milling ;Ramping ;Plunging | Circular milling ;Circular milling ;Plunging |
Through-coolant | yes | yes |
Cutting edge ⌀ DC | 32 | 32 |
Machining strategy | HPC | HPC |
Circular interpolation milling ⌀ Dmax | 62 | 62 |
Ramping length L for αmax | 23.3 | 24.4 |