High feed rate milling cutter MFH mini, Weldon shank, ⌀ D / number of teeth Z: 20/3mm

Article no.: 221955 20/3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 3
Shank type Weldon shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
⌀ D3 13 mm
maximum cutting depth ap max 1 mm
Overhang L1 50 mm
Overall length Ltot 101 mm
Shank ⌀ Ds h6 20 mm
Circular interpolation milling ⌀ Dmin 33 mm
Circular interpolation milling ⌀ Dmax 38 mm
Ramping angle αmax 1.52 degrees
Ramping length L for αmax 11.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Setting angle κ 15 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 221955 20/3
EAN / GTIN 4960664741366
Manufacturer number THN07623

Downloads & documents

Compare with similar products

This article


Recommendations


High feed rate milling cutter MFH mini, Weldon shank, ⌀ D / number of teeth Z: 20/3mm

High feed rate milling cutter MFH mini, Weldon shank, ⌀ D / number of teeth Z: 20/3mm

on request
In stock
10 pieces in stock
US $ 405.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 303.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
US $ 281.51
plus VAT at the current rate Prices plus delivery costs
Setting angle κ 15 degrees 15 degrees 20 degrees
Milling application Circular milling; Ramping; Plunging Circular milling; Ramping; Plunging Circular milling; Circular milling; Plunging
Overall length Ltot 101 mm 85 mm 130 mm
⌀ D3 13 mm 12 mm 14 mm
Circular interpolation milling ⌀ Dmin 33 mm 32 mm 34 mm
Ramping angle αmax 1.52 degrees 2.26 degrees 1.62 degrees
Ramping length L for αmax 11.3 mm 10.13 mm 12.4 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart