High feed rate milling cutter MFH mini, Plain shank, ⌀ D / number of teeth Z: 25/5mm

Article no.: 221950 25/5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 5
Shank type Plain shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
⌀ D3 18 mm
maximum cutting depth ap max 1 mm
Overhang L1 60 mm
Overall length Ltot 140 mm
Shank ⌀ Ds h6 25 mm
Circular interpolation milling ⌀ Dmin 43 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 1.05 degrees
Ramping length L for αmax 16.3 mm
suitable indexable insert LOGU 0303..
Insert screw 229713 (8IP; 1.2 Nm)
Setting angle κ 15 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 221950 25/5
EAN / GTIN 4960664741304
Manufacturer number THN07601

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart