{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 4 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 12 mm | |
maximum cutting depth ap max | 0.5 mm | |
Overhang L1 | 25 mm | |
Overall length Ltot | 73 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 28 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 1.03 degrees | |
Ramping length L for αmax | 11.1 mm | |
suitable indexable insert | LPGT 0102.. | |
Insert screw | 229722 (6IP; 0.6Nm) | |
Setting angle κ | 11 degrees | |
Type of product | Copy mill |
Article number | 221942 16/4 | |
EAN / GTIN | 4960664778447 | |
Manufacturer number | THN08253 |
This article |
Recommendations |
|
---|---|---|
High feed rate milling cutter MFH micro 16/4 mm
on request
In stock
1 pieces in stock
US $ 342.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 317.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 |
Overall length Ltot | 73 | 80 |
suitable indexable insert | LPGT 0102.. | RD.. 0501 |
Shank type | Weldon shank | Plain shank |
Cutting edge ⌀ DC | 16 | 16 |
Circular interpolation milling ⌀ Dmin | 28 | 27 |
Ramping length L for αmax | 11.1 | 9.72 |