{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 6 mm | |
maximum cutting depth ap max | 0.5 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 60 mm | |
Shank ⌀ Ds h6 | 10 mm | |
Circular interpolation milling ⌀ Dmin | 16 mm | |
Circular interpolation milling ⌀ Dmax | 18 mm | |
Ramping angle αmax | 2.25 degrees | |
Ramping length L for αmax | 5.1 mm | |
suitable indexable insert | LPGT 0102.. | |
Insert screw | 229722 (6IP; 0.6Nm) | |
Setting angle κ | 11 degrees | |
Type of product | Copy mill |
Article number | 221942 10/2 | |
EAN / GTIN | 4960664778416 | |
Manufacturer number | THN08250 |